1/2" D 26" Length Single Spiral Single-Stem Horsehair Brushes

  • Mfr # 499152

  • Zoro # G8099649


product price: $143.99
/pk 12, $12.00/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns

Key Features

Handle Material
Steel
Spiral Style
Single Spiral
Fill Material
Horse Hair
Stem Diameter
0.110 in
Brush Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499152
Zoro #
G8099649
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Stem Diameter
0.110 in
Brush Length
4 in
Overall Length
26 in

Details

Handle Material
Steel
Spiral Style
Single Spiral
Fill Material
Horse Hair
Stem Material
Galvanized Steel
Stem Style
Single Stem

Description

1/2" Diameter 26" Length Single Spiral, Single-Stem Horsehair Brushes, with Ring Handle and Galvanized Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.