Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" D 26" Length Single Spiral Single-Stem Horsehair Brushes w Ring

  • Mfr # 220-2

  • Zoro # G8194657


product price: $161.99
/ea
Sold in multiples of 2 for $323.98
Free Shipping & Returns

Key Features

Trim Length
3/4 in
Brush Width
1/4 in
Fill Material
Polypropylene
Block Size
60 in
Bristle Diameter
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-2
Zoro #
G8194657
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
3/4 in
Brush Width
1/4 in
Block Size
60 in
Bristle Diameter
0.018 in
Brush Length
59-1/2 in

Details

Fill Material
Polypropylene

Description

60" x 1" .018" Polypropylene Long Block Brushes (Lag Brushes)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.