
1/2" D 42" Length Single Spiral Single-Stem Horsehair Brushes w Ring
Mfr # 220-21
Zoro # G8193625
product price: $59.29
/ea
Sold in multiples of 4 for $237.16
Key Features
Bristle Diameter
0.018 in
Block Size
23 in
Brush Length
22-1/2 in
Trim Length
3/4 in
Fill Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220-21
Zoro #
G8193625
UPC #
-
Country of Origin
United States
Dimensions
Bristle Diameter
0.018 in
Block Size
23 in
Brush Length
22-1/2 in
Trim Length
3/4 in
Brush Width
1/4 in
Details
Fill Material
Polypropylene
Description
23" x 1" .018" Polypropylene Long Block Brushes (Lag Brushes)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.