12 Duct and Flue Brush - Double Spiral, Double-Stem - 0.029 Diam, PK12

  • Mfr # 85018

  • Zoro # G8102704


product price: $1,061.99
/pk 12, $88.50/ea
Free Shipping & Returns

Key Features

Stem Style
Double Stem
Fill Material
Carbon Steel
Handle Material
Steel
Spiral Style
Double Spiral
Thread Size
1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85018
Zoro #
G8102704
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
12 in
Thread Size
1/4 NPT
Bristle Dia.
0.029 in
Brush Length
6 in
Overall Length
9 in

Details

Stem Style
Double Stem
Fill Material
Carbon Steel
Handle Material
Steel
Spiral Style
Double Spiral
Stem Material
Galvanized Steel

Description

12" Duct and Flue Brush - Double Spiral, Double-Stem - 0.029 Diam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.