Zoro Homepage

12.75 Staple-Set Bowl Brush with Plastic Handle, PK12

  • Mfr # M571050

  • Zoro # G8227268


product price: $242.99
/pk 12, $20.25/ea
Sold in multiples of 2 for $485.98
Free Shipping & Returns

Key Features

Brush Type
Toilet Bowl Brush
Bristle Color
White
Handle Material
Plastic
Features
Average Duty (Stiff Bristle)
Overall Length
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M571050
Zoro #
G8227268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.75 in

Details

Brush Type
Toilet Bowl Brush
Bristle Color
White
Handle Material
Plastic
Features
Average Duty (Stiff Bristle)
Fill Material
Polyester

Description

12.75" Staple-Set Bowl Brush with Plastic Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.