
13/16" Brush D .010" Bristle D Double Spiral Power Brush - Nylon
Mfr # 50193
Zoro # G8101234
product price: $408.99
/pk 12, $34.08/ea
Free Shipping & Returns
Key Features
Bristle Dia.
0.010 in
Spiral Style
Double Spiral
Stem Diameter
0.235 in
Handle Material
Steel
Stem Style
Double Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50193
Zoro #
G8101234
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.010 in
Stem Diameter
0.235 in
Brush Dia.
13/16 in
Overall Length
5-1/2 in
Brush Length
2-1/2 in
Details
Spiral Style
Double Spiral
Handle Material
Steel
Stem Style
Double Stem
Stem Material
Galvanized Steel
Fill Material
Nylon
Description
13/16" Brush Diameter .010" Bristle Diameter Double Spiral Power Brush - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.