
13/16" Brush Diameter Condenser Tube Brush - Nylon
Mfr # 43027
Zoro # G8102990
product price: $264.99
/pk 12, $22.08/eaSold in multiples of 2 for $529.98
Free Shipping & Returns
Key Features
Stem Style
Single Stem
Spiral Style
Single Spiral
Thread Size
1/4-28
Handle Material
Steel
Fill Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43027
Zoro #
G8102990
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-28
Brush Dia.
13/16 in
Overall Length
6 in to 7 in
Bristle Dia.
0.020 in
Brush Length
4 in
Details
Stem Style
Single Stem
Spiral Style
Single Spiral
Handle Material
Steel
Fill Material
Nylon
Stem Material
Galvanized Steel
Description
13/16" Brush Diameter Condenser Tube Brush - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.