
13/16" D .005" Fill Single Spiral Brush With Ring Handle - Stainless
Mfr # 97056
Zoro # G8101800
product price: $202.99
/pk 12, $16.92/eaSold in multiples of 2 for $405.98
Free Shipping & Returns
Key Features
Brush Dia.
13/16 in
Brush Length
3 in
Stem Style
Single Stem
Bristle Dia.
0.005 in
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97056
Zoro #
G8101800
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
13/16 in
Brush Length
3 in
Bristle Dia.
0.005 in
Overall Length
10 in
Stem Diameter
0.165 in
Details
Stem Style
Single Stem
Stem Material
Galvanized Steel
Handle Material
Steel
Fill Material
Stainless Steel
Spiral Style
Single Spiral
Description
13/16" Diameter .005" Fill Single Spiral Brush With Ring Handle - Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.