
13/16" D .008" Fill Single Spiral Brush w Ring Handle - Carbon Steel
Mfr # 95058
Zoro # G8096550
product price: $132.99
/pk 12, $11.08/eaSold in multiples of 2 for $265.98
Free Shipping & Returns
Key Features
Stem Diameter
0.165 in
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Bristle Dia.
0.008 in
Fill Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95058
Zoro #
G8096550
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.165 in
Bristle Dia.
0.008 in
Brush Dia.
13/16 in
Brush Length
3 in
Overall Length
10 in
Details
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Fill Material
Carbon Steel
Stem Style
Single Stem
Handle Material
Steel
Description
13/16" Diameter .008" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.