
13/16" D .008" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 25012
Zoro # G8099974
product price: $128.99
/pk 12, $10.75/eaSold in multiples of 3 for $386.97
Free Shipping & Returns
Key Features
Handle Material
Steel
Brush Dia.
5/16 in
Brush Length
9/16 in
Bristle Dia.
0.005 in
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25012
Zoro #
G8099974
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
5/16 in
Brush Length
9/16 in
Bristle Dia.
0.005 in
Overall Length
2-1/8 in
Stem Diameter
0.070 in
Details
Handle Material
Steel
Stem Material
Stainless Steel
Fill Material
Carbon Steel
Stem Style
Single Stem
Spiral Style
Single Spiral
Description
5/16" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.