
13/16"Brush D .006" Wire D Double Spiral Power Brush
Mfr # 50188
Zoro # G8102126
product price: $464.99
/pk 12, $38.75/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Bristle Dia.
0.006 in
Stem Style
Double Stem
Stem Diameter
0.235 in
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50188
Zoro #
G8102126
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.006 in
Stem Diameter
0.235 in
Overall Length
5-1/2 in
Brush Length
2-1/2 in
Brush Dia.
13/16 in
Details
Handle Material
Steel
Stem Style
Double Stem
Stem Material
Stainless Steel
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Description
13/16"Brush Diameter .006" Wire Diameter Double Spiral Power Brush - Stainless Fill and Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.