
1/4" Brush D .003" Wire D Double Spiral Power Brush
Mfr # 50008
Zoro # G8101286
product price: $245.99
/pk 12, $20.50/ea
Free Shipping & Returns
Key Features
Stem Style
Double Stem
Stem Material
Stainless Steel
Stem Diameter
0.120 in
Brush Dia.
1/4 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50008
Zoro #
G8101286
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.120 in
Brush Dia.
1/4 in
Bristle Dia.
0.003 in
Brush Length
1-1/2 in
Overall Length
4 in
Details
Stem Style
Double Stem
Stem Material
Stainless Steel
Handle Material
Steel
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Description
1/4" Brush Diameter .003" Wire Diameter Double Spiral Power Brush - Stainless Fill and Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.