
1/4 Brush D .004 Wire D Single Spiral Power Brush - SS, PK12
Mfr # 30007
Zoro # G8101487
product price: $163.99
/pk 12, $13.67/eaSold in multiples of 2 for $327.98
Free Shipping & Returns
Key Features
Bristle Dia.
0.004 in
Spiral Style
Single Spiral
Stem Style
Single Stem
Brush Length
1 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30007
Zoro #
G8101487
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.004 in
Brush Length
1 in
Overall Length
3-1/2 in
Stem Diameter
0.110 in
Brush Dia.
1/4 in
Details
Spiral Style
Single Spiral
Stem Style
Single Stem
Handle Material
Steel
Stem Material
Galvanized Steel
Fill Material
Stainless Steel
Description
1/4" Brush Diameter .004" Wire Diameter Single Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.