Zoro Homepage

1/4" Brush D .005" Fill Wire D Side Action Brush-Paddle Brush - SS

  • Mfr # 27006

  • Zoro # G8095905


product price: $158.99
/pk 12, $13.25/ea
Sold in multiples of 2 for $317.98
Free Shipping & Returns

Key Features

Bristle Dia.
0.005 in
Brush Dia.
1/4 in
Fill Material
Stainless Steel
Stem Material
Stainless Steel
Brush Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27006
Zoro #
G8095905
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.005 in
Brush Dia.
1/4 in
Brush Length
9/16 in
Stem Diameter
0.070 in
Overall Length
2-1/8 in

Details

Fill Material
Stainless Steel
Stem Material
Stainless Steel
Spiral Style
Single Spiral

Description

1/4" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.