Zoro Homepage

1/4" D .005" Fill Single Spiral Brush Stainless Fill/Stem

  • Mfr # 98012

  • Zoro # G8102388


product price: $98.99
/pk 12, $8.25/ea
Sold in multiples of 3 for $296.97
Free Shipping & Returns

Key Features

Stem Style
Single Stem
Bristle Dia.
0.005 in
Stem Material
Stainless Steel
Brush Dia.
1/4 in
Brush Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98012
Zoro #
G8102388
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.005 in
Brush Dia.
1/4 in
Brush Length
1-1/2 in
Stem Diameter
0.070 in
Overall Length
7 in

Details

Stem Style
Single Stem
Stem Material
Stainless Steel
Handle Material
Carbon Steel
Spiral Style
Single Spiral
Fill Material
Stainless Steel

Description

1/4" Diameter .005" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.