
1/4" D .005" Fill Single Spiral Brush Stainless Fill/Stem
Mfr # 98014
Zoro # G8103009
product price: $161.99
/pk 12, $13.50/eaSold in multiples of 2 for $323.98
Free Shipping & Returns
Key Features
Spiral Style
Single Spiral
Stem Diameter
0.070 in
Bristle Dia.
0.005 in
Brush Length
3 in
Handle Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98014
Zoro #
G8103009
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.070 in
Bristle Dia.
0.005 in
Brush Length
3 in
Brush Dia.
1/4 in
Overall Length
27 in
Details
Spiral Style
Single Spiral
Handle Material
Carbon Steel
Stem Material
Stainless Steel
Fill Material
Stainless Steel
Stem Style
Single Stem
Description
1/4" Diameter .005" Fill Single Spiral Brush With Ring Handle - Stainless Fill/Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.