
1/4" D .005" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 23192
Zoro # G8225177
product price: $312.99
/pk 3, $104.33/ea
Free Shipping & Returns
Key Features
Trim Length
3 in
Bristle Dia.
0.014 in
Fill Material
Nylon
Features
Insulative
Frame Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23192
Zoro #
G8225177
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
3 in
Bristle Dia.
0.014 in
Details
Fill Material
Nylon
Features
Insulative
Frame Material
Galvanized Steel
Description
Height 3" No. 7 Channel Strip Brush - .014" Bristle Diameter - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.