
1/4" D .005" Fill Single Spiral Brush With Ring Handle - Stainless
Mfr # 97015
Zoro # G8097969
product price: $90.89
/pk 12, $7.57/eaSold in multiples of 3 for $272.67
Free Shipping & Returns
Key Features
Fill Material
Stainless Steel
Bristle Dia.
0.005 in
Stem Material
Galvanized Steel
Handle Material
Carbon Steel
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97015
Zoro #
G8097969
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.005 in
Stem Diameter
0.090 in
Brush Length
1-1/2 in
Brush Dia.
1/4 in
Overall Length
7 in
Details
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Handle Material
Carbon Steel
Spiral Style
Single Spiral
Description
1/4" Diameter .005" Fill Single Spiral Brush With Ring Handle - Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.