Zoro Homepage

1/4" D 26" Length Single Spiral Single-Stem Nylon Brushes

  • Mfr # 432101

  • Zoro # G8097530


product price: $110.99
/pk 12, $9.25/ea
Sold in multiples of 3 for $332.97
Free Shipping & Returns

Key Features

Stem Style
Single Stem
Spiral Style
Single Spiral
Bristle Dia.
0.006 in
Brush Dia.
1/4 in
Fill Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432101
Zoro #
G8097530
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.006 in
Brush Dia.
1/4 in
Brush Length
4 in
Overall Length
26 in
Stem Diameter
0.110 in

Details

Stem Style
Single Stem
Spiral Style
Single Spiral
Fill Material
Nylon
Stem Material
Galvanized Steel
Handle Material
Steel

Description

1/4" Diameter 26" Length Single Spiral, Single-Stem Nylon Brushes, with Ring Handle and Galvanized Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.