
15/16" Brush D .010" Wire D Double Spiral Power Brush Stainless Fill
Mfr # 23113
Zoro # G8226044
product price: $144.99
/pk 3, $48.33/eaSold in multiples of 2 for $289.98
Free Shipping & Returns
Key Features
Trim Length
0.88 in
Frame Material
Galvanized Steel
Bristle Dia.
0.006 in
Fill Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23113
Zoro #
G8226044
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
0.88 in
Bristle Dia.
0.006 in
Details
Frame Material
Galvanized Steel
Fill Material
Polypropylene
Description
Height .88" No. 2.5 Channel Strip Brush - .006" Bristle Diameter - Black Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.