
1/8" D .003" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 23178
Zoro # G8224370
product price: $143.99
/pk 3, $48.00/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Bristle Dia.
0.010 in
Trim Length
3.187 in
Frame Material
Galvanized Steel
Fill Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23178
Zoro #
G8224370
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.010 in
Trim Length
3.187 in
Details
Frame Material
Galvanized Steel
Fill Material
Polypropylene
Description
Height 3.187" No. 4 Channel Strip Brush - .010" Bristle Diameter - Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.