
1/8" D .003" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Mfr # 95000
Zoro # G8101776
product price: $83.49
/pk 12, $6.96/eaSold in multiples of 3 for $250.47
Free Shipping & Returns
Key Features
Fill Material
Carbon Steel
Brush Length
1 in
Brush Dia.
1/8 in
Stem Diameter
0.090 in
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95000
Zoro #
G8101776
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 in
Brush Dia.
1/8 in
Stem Diameter
0.090 in
Bristle Dia.
0.003 in
Overall Length
6 in
Details
Fill Material
Carbon Steel
Spiral Style
Single Spiral
Handle Material
Carbon Steel
Stem Material
Galvanized Steel
Description
1/8" Diameter .003" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.