Zoro Homepage

1/8" D .003" Fill Single Spiral Brush With Ring Handle - Stainless

  • Mfr # 97002

  • Zoro # G8098145


product price: $127.99
/pk 12, $10.67/ea
Sold in multiples of 3 for $383.97
Free Shipping & Returns

Key Features

Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Brush Dia.
1/8 in
Brush Length
1 in
Bristle Dia.
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97002
Zoro #
G8098145
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1/8 in
Brush Length
1 in
Bristle Dia.
0.003 in
Overall Length
6 in
Stem Diameter
0.090 in

Details

Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Fill Material
Stainless Steel
Handle Material
Carbon Steel

Description

1/8" Diameter .003" Fill Single Spiral Brush With Ring Handle - Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.