Zoro Homepage

1/8" Trim Applicator Brush, 12 PK

  • Mfr # SST2TG-12

  • Zoro # G1442291


product price: $211.99
/pk 12, $17.67/ea
Sold in multiples of 2 for $423.98
Free Shipping & Returns

Key Features

Brush Style
Trim
Brush Size
1/8"
Basic Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST2TG-12
Zoro #
G1442291
UPC #
-
Country of Origin
United States

Dimensions

Brush Size
1/8"

Details

Item
Applicator Brush
Brush Style
Trim
Basic Handle Material
Stainless Steel

Description

1/8" Diameter Thunderon® 1/8" Trim and Stainless Steel Handle Applicator Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.