2-1/2" Brush Diameter Metal Free Tube Brush - Polypropylene

  • Mfr # 732512

  • Zoro # G8192715


product price: $320.99
/pk 6, $53.50/ea
Free Shipping & Returns

Key Features

Filament Diameter
0.016 in
Brush Length
4 in
Overall Length
12 in
Fill Material
Polypropylene
Handle Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732512
Zoro #
G8192715
UPC #
-
Country of Origin
United States

Dimensions

Filament Diameter
0.016 in
Brush Length
4 in
Overall Length
12 in
Handle Diameter
1/2 in

Details

Fill Material
Polypropylene

Description

2-1/2" Brush Diameter Metal Free Tube Brush - Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.