
2-1/2" Chip Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # R10025
Zoro # G1440736
product price:Â $77.69
/pk 12, $6.47/ea
Sold in multiples of 4 for $310.76
Free Shipping & Returns
Key Features
Brush Size
2-1/2"
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10025
Zoro #
G1440736
UPC #
-
Country of Origin
China
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Description
The Fooler® 2-1/2" High Capacity Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.