Zoro Homepage

2-1/2" Chisel Edge Polyester Bristle, Paint Brush, Plastic Handle, 12 PK

  • Mfr # R11041

  • Zoro # G1441460


product price: $102.99
/pk 12, $8.58/ea
Sold in multiples of 3 for $308.97
Free Shipping & Returns

Key Features

Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R11041
Zoro #
G1441460
UPC #
-
Country of Origin
China

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Lark Paint Brush 2-1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.