
2-1/2" Chisel Edge Polyester Bristle, Paint Brush, Plastic Handle, 12 PK
Mfr # R11044
Zoro # G1441217
product price: $106.99
/pk 12, $8.92/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R11044
Zoro #
G1441217
UPC #
-
Country of Origin
China
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Queen I Paint Brush 2-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.