2-1/2" Straight Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK

  • Mfr # R12041

  • Zoro # G1443466


product price:  $118.99
/pk 12, $9.92/ea
Sold in multiples of 3 for $356.97
Free Shipping & Returns

Key Features

Brush Style
Straight
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R12041
Zoro #
G1443466
UPC #
-
Country of Origin
China

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood

Description

Ace Paint Brush 2 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.