2-3/4 Brush Diameter Condenser Tube Brush - Nylon, PK12

  • Mfr # 43057

  • Zoro # G8096946


product price: $280.99
/pk 12, $23.42/ea
Free Shipping & Returns

Key Features

Brush Length
5 in
Handle Material
Steel
Stem Style
Single Stem
Thread Size
1/4 NPT
Fill Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43057
Zoro #
G8096946
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
5 in
Thread Size
1/4 NPT
Brush Dia.
2-3/4 in
Overall Length
7 in to 8 in
Bristle Dia.
0.028 in

Details

Handle Material
Steel
Stem Style
Single Stem
Fill Material
Nylon
Stem Material
Galvanized Steel
Spiral Style
Single Spiral

Description

2-3/4" Brush Diameter Condenser Tube Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.