2 Brush D .012 Wire D Double Spiral Power Brush - Carbon Steel, PK12

  • Mfr # 50375

  • Zoro # G8101557


product price:  $502.99
/pk 12, $41.92/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Stem Diameter
0.235 in
Bristle Dia.
0.012 in
Brush Length
2-1/2 in
Brush Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50375
Zoro #
G8101557
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
0.235 in
Bristle Dia.
0.012 in
Brush Length
2-1/2 in
Brush Dia.
2 in
Overall Length
5-1/2 in

Details

Handle Material
Steel
Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Fill Material
Carbon Steel
Stem Style
Double Stem

Description

2" Brush Diameter .012" Wire Diameter Double Spiral Power Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.