Zoro Homepage

2" Brush Diameter Condenser Tube Brush - Carbon Steel

  • Mfr # 65021

  • Zoro # G8096429


product price: $386.99
/pk 12, $32.25/ea
Free Shipping & Returns

Key Features

Stem Material
Galvanized Steel
Handle Material
Steel
Fill Material
Carbon Steel
Thread Size
1/4 NPT
Brush Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65021
Zoro #
G8096429
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 NPT
Brush Length
4-1/2 in
Brush Dia.
2 in
Overall Length
7-3/4 in to 8 in
Bristle Dia.
0.013 in

Details

Stem Material
Galvanized Steel
Handle Material
Steel
Fill Material
Carbon Steel
Stem Style
Double Stem
Spiral Style
Double Spiral

Description

2" Brush Diameter Condenser Tube Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.