Zoro Homepage

2" Chisel Edge Polyester Bristle, Paint Brush, Wood Handle, 12 PK

  • Mfr # R11035

  • Zoro # G1441716


product price: $199.99
/pk 12, $16.67/ea
Sold in multiples of 2 for $399.98
Free Shipping & Returns

Key Features

Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R11035
Zoro #
G1441716
UPC #
-
Country of Origin
China

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood

Description

Queen Wood Paint Brush 2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.