
2" Flat Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # R10034
Zoro # G1440998
product price: $80.19
/pk 12, $6.68/eaSold in multiples of 4 for $320.76
Free Shipping & Returns
Key Features
Brush Style
Flat
Brush Size
2"
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10034
Zoro #
G1440998
UPC #
-
Country of Origin
China
Dimensions
Brush Size
2"
Details
Item
Paint Brush
Brush Style
Flat
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Description
Disposable Radiator Paint Brush 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.