
2" Straight Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # R12031
Zoro # G1443667
product price:Â $96.49
/pk 12, $8.04/ea
Sold in multiples of 3 for $289.47
Free Shipping & Returns
Key Features
Brush Style
Straight
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R12031
Zoro #
G1443667
UPC #
-
Country of Origin
China
Dimensions
Brush Size
2"
Details
Item
Paint Brush
Brush Style
Straight
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Description
Ace Paint Brush 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.