
24" Curved Seat Sweep® Pak Flip Flop Socket w wood/steel
Mfr # 25063
Zoro # G8101006
product price: $143.99
/pk 12, $12.00/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Fill Material
Carbon Steel
Brush Dia.
3/4 in
Bristle Dia.
0.005 in
Stem Style
Single Stem
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25063
Zoro #
G8101006
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Bristle Dia.
0.005 in
Brush Length
5/8 in
Stem Diameter
0.135 in
Overall Length
2-1/4 in
Details
Fill Material
Carbon Steel
Stem Style
Single Stem
Spiral Style
Single Spiral
Stem Material
Stainless Steel
Handle Material
Steel
Description
3/4" Brush Diameter .005" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.