Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Long Abrasive Nylon Brush, PK2

  • Mfr # PAN36224-240

  • Zoro # G8193686


product price: $1,167.99
/pk 2, $584.00/ea
Free Shipping & Returns

Key Features

Inner Diameter
1 in
Abrasive Material
Nylon
Brush Dia.
3.63 in
Core Material
Aluminum
Abrasive Grit
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN36224-240
Zoro #
G8193686
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter
1 in
Brush Dia.
3.63 in
Overall Length
24 in

Details

Abrasive Material
Nylon
Core Material
Aluminum
Abrasive Grit
240

Description

24" Long Abrasive Nylon Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.