
24" Straight Seat Sweep Pak Standard Socket w wood/steel section
Mfr # M392414
Zoro # G8227049
product price: $49.99
/ea
Sold in multiples of 4 for $199.96
Key Features
Handle Material
Wood, Steel
Block Material
Plastic
Trim Length
3 in
Fill Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M392414
Zoro #
G8227049
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
3 in
Details
Handle Material
Wood, Steel
Block Material
Plastic
Fill Material
Polypropylene
Description
24" Straight Seat Sweep® Pak - Standard Socket with wood/steel sectional handle, 3/8" stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.