
24" Straight Seat Sweep® Floor Broom - Flip Flop Socket
Mfr # M332413
Zoro # G8222517
product price: $35.75
/eaSold in multiples of 6 for $214.50
Key Features
Bristle Material
Polypropylene
Block Material
Plastic
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M332413
Zoro #
G8222517
UPC #
-
Country of Origin
United States
Details
Item
Floor Broom
Bristle Material
Polypropylene
Block Material
Plastic
Bristle Color
Black
Description
24" Straight Seat Sweep® Floor Broom - Flip Flop Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.