Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27-1/2 Straight Drain Fryer Brush, PK12

  • Mfr # M593444

  • Zoro # G8220837


product price: $183.99
/pk 12, $15.33/ea
Free Shipping & Returns

Key Features

Overall Length
27-1/2 in
Bristle Diameter
0.024 in
Max. Operating Temp.
285°F
Fill Material
Polyester
Handle Length
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M593444
Zoro #
G8220837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27-1/2 in
Bristle Diameter
0.024 in
Handle Length
4-3/4 in
Brush Width
1-1/2 in
Brush Length
8 in

Details

Max. Operating Temp.
285°F
Fill Material
Polyester
Handle Material
Foam
Fill Type
Crimped

Description

27-1/2" Straight Drain Fryer Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.