3-1/2" Brush Diameter Condenser Tube Brush - Carbon Steel

  • Mfr # 65039

  • Zoro # G8098364


product price:  $439.99
/pk 12, $36.67/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Stem Style
Double Stem
Stem Material
Galvanized Steel
Thread Size
1/4 NPT
Overall Length
7-3/4 in to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65039
Zoro #
G8098364
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3-1/2 in
Thread Size
1/4 NPT
Overall Length
7-3/4 in to 8 in
Bristle Dia.
0.018 in
Brush Length
4-1/2 in

Details

Handle Material
Steel
Stem Style
Double Stem
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Fill Material
Carbon Steel

Description

3-1/2" Brush Diameter Condenser Tube Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.