Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Diameter Spoke Brush, Tampico Bristle and Wood Handle, PK12

  • Mfr # M578340

  • Zoro # G8096675


product price: $121.99
/pk 12, $10.17/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns

Key Features

Handle Material
Wood
Fill Material
Tampico
Brush Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M578340
Zoro #
G8096675
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3 in

Details

Handle Material
Wood
Fill Material
Tampico

Description

3" Diameter Spoke Brush, Tampico Bristle and Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.