3 Scratch Brush Set: Brass, SS, Nylon Bristle and Plywood Handles, PK12

  • Mfr # 30KIT

  • Zoro # G8224879


product price: $141.99
/pk 12, $11.83/ea
Sold in multiples of 3 for $425.97
Free Shipping & Returns

Key Features

Brush Type
Scratch Brush
Handle Length
7-3/4 in
Trim Length
7/16 in
Fill Material
Brass/Nylon/Stainless Steel
Brush Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30KIT
Zoro #
G8224879
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
7-3/4 in
Trim Length
7/16 in
Brush Width
1/4 in
Brush Length
1-3/8 in
Bristle Diameter
0.006 in / 0.018 in / 0.006 in

Details

Brush Type
Scratch Brush
Fill Material
Brass/Nylon/Stainless Steel
Handle Material
Wood
Number of Rows
7

Description

3 Scratch Brush Set: Brass, Stainless Steel, Nylon Bristle and Plywood Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.