3 x 11 Row 0.006 PEEK and Aluminum Handle Hand-Laced Brush, PK12

  • Mfr # 33PA

  • Zoro # G8220819


product price:  $422.99
/pk 12, $35.25/ea
Free Shipping & Returns

Key Features

Handle Length
6-7/16 in
Fill Material
PEEK
Handle Material
Aluminum
Brush Length
1-1/4 in
Brush Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33PA
Zoro #
G8220819
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
6-7/16 in
Brush Length
1-1/4 in
Brush Width
5/16 in
Bristle Diameter
0.006 in
Trim Length
7/16 in

Details

Fill Material
PEEK
Handle Material
Aluminum
Number of Rows
11
Features
Insulative

Description

3 x 11 Row 0.006" PEEK and Aluminum Handle Hand-Laced Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.