Zoro Homepage

3 x 11 Row Thunderon® and Aluminum Handle Hand-Laced Brush

  • Mfr # 33TA

  • Zoro # G8224565


product price: $776.99
/pk 12, $64.75/ea
Free Shipping & Returns

Key Features

Number of Rows
11
Brush Width
5/16 in
Handle Material
Aluminum
Brush Length
1-1/4 in
Features
Conductive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TA
Zoro #
G8224565
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
5/16 in
Brush Length
1-1/4 in
Handle Length
6-7/16 in
Trim Length
7/16 in

Details

Number of Rows
11
Handle Material
Aluminum
Features
Conductive
Fill Material
Thunderon

Description

3 x 11 Row Thunderon® and Aluminum Handle Hand-Laced Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.