Zoro Homepage

3 x 22 Hog Bristle and Wood Handle Applicator Brush

  • Mfr # WA68CK

  • Zoro # G8227469


product price: $490.99
/pk 6, $81.83/ea
Free Shipping & Returns

Key Features

Handle Length
5-5/8 in
Handle Material
Wood
Features
Anti-Static
Trim Length
1 in
Number of Rows
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA68CK
Zoro #
G8227469
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
5-5/8 in
Trim Length
1 in
Brush Length
5-3/4 in
Block Size
6 in
Brush Width
1/2 in

Details

Handle Material
Wood
Features
Anti-Static
Number of Rows
22
Fill Material
Hog Bristle

Description

3 x 22 Hog Bristle and Wood Handle Applicator Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.