3 x 22 Horsehair Bristle and Wood Handle Applicator Brush

  • Mfr # WA68HH

  • Zoro # G8226708


product price:  $229.99
/pk 6, $38.33/ea
Free Shipping & Returns

Key Features

Fill Material
Horse Hair
Brush Length
5-3/4 in
Trim Length
1 in
Handle Length
5-5/8 in
Block Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA68HH
Zoro #
G8226708
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
5/8 in
Brush Length
5-3/4 in
Trim Length
1 in
Handle Length
5-5/8 in
Block Size
6 in

Details

Fill Material
Horse Hair
Handle Material
Wood
Features
Anti-Static
Number of Rows
22

Description

3 x 22 Horsehair Bristle and Wood Handle Applicator Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.