
30 Heavy Socket Moss Rubber Squeegee Blade in Steel Housing, PK12
Mfr # M625300
Zoro # G8227426
product price: $833.99
/pk 12, $69.50/ea
Free Shipping & Returns
Key Features
Color
Black
Squeegee Blade Material
Moss Rubber
Length
30 in
Squeegee Frame Material
Steel
Type
Straight Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M625300
Zoro #
G8227426
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Details
Color
Black
Squeegee Blade Material
Moss Rubber
Squeegee Frame Material
Steel
Type
Straight Frame
Features
Fine Duty
Description
30" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.