Zoro Homepage

30 Lobby broom handle, metal, ACME thread, PK12

  • Mfr # M191115

  • Zoro # G8224967


product price: $79.39
/pk 12, $6.62/ea
Sold in multiples of 3 for $238.17
Free Shipping & Returns

Key Features

Handle Material
Metal
Handle Length
30 in
Handle Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M191115
Zoro #
G8224967
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
30 in
Handle Diameter
7/8 in

Details

Handle Material
Metal

Description

30" Lobby broom handle, metal, ACME thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.