
30" Speed Squeegy® Heavy Duty Steel, Straight, Moss Rubber Blade
Mfr # M625303
Zoro # G8225929
product price: $64.19
/ea
Sold in multiples of 3 for $192.57
Key Features
Features
Fine Duty
Type
Straight Frame
Length
30 in
Squeegee Blade Material
Moss Rubber
Handle Material
Wood, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M625303
Zoro #
G8225929
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Handle Length
59 in
Details
Features
Fine Duty
Type
Straight Frame
Squeegee Blade Material
Moss Rubber
Handle Material
Wood, Steel
Color
Black
Description
30" Speed Squeegy® Heavy Duty Steel, Straight, Moss Rubber Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.